Beli safety valve water heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis)atribut:
- Color: Blue
- Material: Nylon 66 (with metal)
- Locking Style: Self-Locking
- SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)atribut:
- Color: Blue
- Finish Material: Nylon 66
- Working Temperature Range (°C): -25 to 65
- Rheem Relief Valves for Water HeatersDeskripsi:Tank water heater relief valves are emergency safety devices that open and discharge water or steam when the pressure or temperature exceed preset limits.atribut:
- UNSPSC: 40101825
- Compatible Grainger Part Number: 15A518; 2LAC9; 2LAD1; 3WA54; 4FTP5; 4FTP6; 5AU60
- Compatible Manufacturer Part Number: Fits most Rheem tank water heater models
- Features: Relief Valve
- For Heater Power Type: Electric; Gas
- For Potable Water Use: Yes
- For use with: Rheem Water Heaters
- Inlet Connection Size (inch): 3/4
- Inlet Connection Type: NPT
- Manufacturer Part Number: SP12575B
- Maximum Operating Pressure: 150
- Maximum Operating Temperature (°F): 210
- Outlet Connection Size (inch): 3/4
- Outlet Connection Type: NPT
- Overall Height (inch): 7.25
- Overall Length (inch): 7.25
- Overall Width (inch): 3.9
- Sub Brand: Rheem Mfg Co
- Valve Body Material: Brass
- Valve Type: Temperature and Pressure Relief
- Panduit Cable Ties Metal Detectable (Pengikat / Kabel Tis)atribut:
- Color: Dark Blue
- Finishing Material: Polypropylene (PP)
- icotek Cable Ties Metal Detectable 4.8x300mm (Pengikat / Kabel Tis)atribut:
- Body Material: Polyamide
- Color: Blue
- Length (mm): 300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Width (mm): 4.8
- RS PRO Cable Ties Metal Detectable (Pengikat / Kabel Tis)Deskripsi:RS PRO PA66MP Blue Metal Detectable Cable Ties (150 x 3.6mm)A high quality metal detectable cable ties constructed from a blend of Nylon 66 and Polypropylene (PA66MP) to achieve a high strength and wear resistance, even at high and low temperature extremesThese cable ties have a unique blue colour that meets industry regulations so that it is easily identifiable to reduce contamination in production environments. In addition to this, the cable tie offers total diffusion of metal powder particles to ensure that every single part of the cable tie is detectable, even if it has been trimmed to size.Hardwearing cable ties designed to stand out and be easily detected by x-ray or metal detection, ideal for use when installing cabling in factories, industrial and manufacturing plants, where there is a high risk of contamination including pharmaceutical, chemical processing and food production environments.Standards and Approvals: UL94 HBRS PRO Metal Detectable Cable Tie Range172-1766 150mm (6 in) x 3.6mmAre these cable ties re-usable?No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand.atribut:
- Colour: Blue
- Material: Metal Detectable Nylon
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -40
- Quantity: 100
- Type: Metal Detectable
- UV Resistant: No
- Fort Stainless Steel Cable Ties (Kabel Tis)atribut:
- Color: Silver
- Locking Style: Self-Locking
- Material: Stainless Steel
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis)atribut:
- Color: Silver
- CASH ACME Relief Valvesatribut:
- UNSPSC: 40141606
- Disc Material: Silicone
- Inlet Size (inch): 3/4
- Inlet Type: MNPT
- Outlet Size (inch): 3/4
- Outlet Type: FNPT
- Seat Material: Silicone
- Spring Material: Stainless Steel
- CASH ACME Temperature and Pressure Relief Valvesatribut:
- UNSPSC: 40141606
- Auto Re-Seating: Yes
- Body Material: Bronze
- Factory Set Pressure: 150
- Maximum Temperature (°F): 210
- Outlet Type: FNPT
- Product Type: Temperature and Pressure Relief Valve
- HellermannTyton Cable Ties Stainless Steel (Pengikat / Kabel Tis)Deskripsi:-Has fire resistance, weather resistance, radiation resistance and chemical resistance, and prevents deterioration due to sea water.-With high tensile strength, the automatic lock mechanism enables quick, safe and secure binding.-For harsh environments such as indoor, outdoor, underground installation, in the sea, etc.atribut:
- Color: Silver
- WidthxLength: 4.5x152mm
- Thickness: 0.3mm
- Max Bundling Diameter: 25mm
- Tensile Strength (N): 670
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakanatribut:
- Locking Style: Self-Locking
- Material: Nylon
- ASANO Cable Ties Stainless (Pengikat / Kabel Tis)Deskripsi:Cable Ties StainlessTali Ripet StainlessTali Ripet Besi Anti KaratContoh aplikasi:1. Mengikat barang-barang di kapal atau lingkungan laut yang asin dan asam2. Mengikat antena / modem outdoor3. Mengikat barang di mobil / motor4. Mengikat rambu lalu lintas, reklame, billboard, papan nama dllatribut:
- Material: Stainless Steel SUS304
- Color: Silver
- Locking Style: Ball Lock System
- TRUSCO Cable Ties Nylon (Pengikat / Kabel Tis)Deskripsi:-Standard type cable tie that can be lightly inserted through the hole, and being excellent in impact resistance.-Suitable for outdoor use.-To tie the wire, cable, hose etc.atribut:
- Color: Black
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- Panduit Fixing Tool Cord Clip Rubber Type Adhesive Tape IncludedDeskripsi:Usable: Fixing cables and others
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
Daftar Harga safety valve water heater Terbaru November 2026
| TRUSCO Cable Ties Metal Detectable (Pengikat / Kabel Tis) | Rp82.900 |
| SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis) | Rp169.900 |
| Rheem Relief Valves for Water Heaters | Rp1.399.900 |
| Panduit Cable Ties Metal Detectable (Pengikat / Kabel Tis) | Rp719.900 |
| icotek Cable Ties Metal Detectable 4.8x300mm (Pengikat / Kabel Tis) | Rp999.900 |
| RS PRO Cable Ties Metal Detectable (Pengikat / Kabel Tis) | Rp609.900 |
| Fort Stainless Steel Cable Ties (Kabel Tis) | Rp139.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp519.900 |
| Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis) | Rp469.900 |
| BESTGUARD High Pressure Oil Can | Rp31.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/5tP105502209-1.jpg)
/kzP105544755-2.jpg)

/9fP105414339-1.jpg)
/nqP111864854-1.jpg)
/npP112213853-1.jpg)
/2cP103846084-1.jpg)
/kqP103502746-1.jpg)
/82P106158290-1.jpg)



/iiP102735666-2.jpg)
/rfP109152987-1.jpg)
/00P103565000-1.jpg)
/awP107365392-1.jpg)
/P102389801-7.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)